Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2317
  • Mfr. Model # PA2317
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3124
  • Shipping Weight 11.2 lbs

Product Details

Microlite air element has an outside diameter of 12-3/4 inches, inside diameter of 8-11/32 inches, one end. Overall length is 23 inches. Gaskets included.

Technical Specs

  • Item Air Filter
  • Height 23"
  • Includes Mfr.No.G25-AF F.Gasket, (2) Attached Gasket, 8-11/32"(211.9) One End I.Gasket
  • Length 23"
  • Outside Dia. 12-3/4"
  • Width 12-3/4"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list