Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1922FN
  • Mfr. Model # PA1922FN
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3135
  • Shipping Weight 4.25 lbs

Product Details

Microlite element has an outside diameter of 11-5/8 inches, inside diameter is 4-27/32 inches and length is 8-5/16 inches.

Technical Specs

  • Includes 11-5/8" Fins, Mfr. No. G103-N F. Gasket, Attached O. Gasket, 21/32" (16.7) and 4-27/32" (123.0) I. Gasket
  • Length 8-5/16"
  • Outside Dia. 9-7/32"
  • Item Air Filter Element
  • Width 9-7/32"
  • Height 8-5/16"
  • Air Filter Design Element Only
  • Description/Special Features Air Element

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List