Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1797
  • Mfr. Model # PA1797
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Height 15-11/32"
  • Includes 18 Bolt Holes, Attached Gasket
  • Item Air Filter Element
  • Length 15-11/32"
  • Outside Dia. 8-5/8", Flange 12"
  • Width 8-5/8"
  • Air Filter Design Element Only
  • Description/Special Features Inner Air Element with 18 Bolt Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list