Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1782
  • Mfr. Model # PA1782
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3138
  • Shipping Weight 11.15 lbs

Product Details

Panel air filters has a thickness of 8-5/32 inches and length is 9-29/32 inches.

Technical Specs

  • Includes 40 Tubes(5 x 8)
  • Height 8-5/32"
  • Width 12-25/32"
  • Item Air Filter
  • Length 19-29/32"
  • Description/Special Features Tube-Type Air Filter
  • Air Filter Design Multiple Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list