Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1758
  • Mfr. Model # PA1758
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3135
  • Shipping Weight 2.0 lbs

Product Details

Microlite element has an outside diameter of 13-7/8 inches, inside diameter is 11-5/8 inches and length is 3 inches.

Technical Specs

  • Includes Flame Retardant Media, 11-5/8"(295.3) I.Gasket
  • Height 3"
  • Length 3"
  • Item Air Filter
  • Outside Dia. 13-7/8"
  • Width 13-7/8"
  • Description/Special Features Air Element
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list