Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1626
  • Mfr. Model # PA1626
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3135
  • Shipping Weight 5.45 lbs

Product Details

Microlite element has an outside diameter of 12-1/32 inches, inside diameter is 1/2 and 9-1/4 inches and length is 10 inches.

Technical Specs

  • Includes F. Gasket, 1/2" (12.7) and 9-1/4" (235.0) I. Gasket
  • Height 10"
  • Item Air Filter Element
  • Length 10"
  • Outside Dia. 12-1/32"
  • Width 12-1/32"
  • Description/Special Features Air Element
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list