Skip Content
FILTER ELEMENT,5MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT,5MICRON

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY79
  • Mfr. Model # 4FY79
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • For Use With Mfr. No. CT-235P-300C, 235P, FS-235P-400, CT-235P-400C, VFC904A-7W, VFC800A-7W, VFD6D, VFD8, VFD9
  • Height (In.) 9-5/8
  • Inside Dia. (In.) 4-3/4
  • For Use with Blower No. CT-235P-300C, 235P, FS-235P-400, CT-235P-400C, VFC904A-7W, VFC800A-7W, VFD6D, VFD8, VFD9
  • Item Filter Element
  • Element Material Polyester
  • Outside Dia. (In.) 7-7/8
  • Type Replacement Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list