FILTER ELEMENT 2 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT 2 MICRON

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE933467Q
  • Mfr. Model # 933467Q
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3139
  • Shipping Weight 4.0 lbs

Product Details

Portable Hydraulic Filtration System, Guardian Portable Hydtaulic Filtration System, Hydraulic Filter Element, Filter Type parker, Micron Rating 2, Temperature Range (deg. C) -26 to 82.

Technical Specs

  • Item Hydraulic Filter Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list