FILTER DOP FR F284 AIRSCRUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER DOP FR F284 AIRSCRUBBER

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF415
  • Mfr. Model # F415
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1483
  • Shipping Weight 5.0 lbs

Product Details

Replacement DOP for F284.

Technical Specs

  • For Use With Mfr. No. F284
  • Item HEPA Prefilter
  • Nominal Height 15-7/8"
  • MERV 16
  • Nominal Width 15-7/8"
  • Nominal Depth 1-1/8"
  • Filter Efficiency 99.97%
  • Nominal Filter Size 15-7/8x15-7/8x1-1/8
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list