Skip Content
FILTER DEISEL EXHAUST UREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER DEISEL EXHAUST UREA

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPE5270
  • Mfr. Model # PE5270
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.333 lbs

Technical Specs

  • Includes 1 Plastic Drain Plug, 1 Steel Mesh Strainer, 1 Foam Absorber, F. Gskt.:1 Included, O. Ring:1 Attached, 1Included
  • Item Exhaust Fluid Filter
  • Height 3"
  • Length 3"
  • Width 2-23/32"
  • Outside Dia. 2-23/32"
  • Description/Special Features Urea Diesel Exhaust Fluid Filter
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list