FILTER CRBN FR F284 ARSCRBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CRBN FR F284 ARSCRBR

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF397
  • Mfr. Model # F397
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1483
  • Shipping Weight 14.0 lbs

Product Details

HEPA 500 Carbon Filter, Activated Carbon, For Use With F284.

Technical Specs

  • For Use With Mfr. No. F284
  • Item HEPA Carbon Filter
  • Nominal Width 15-3/4"
  • Nominal Height 15-3/4"
  • Nominal Depth 3/4"
  • Nominal Filter Size 15-3/4x15-3/4x3/4
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list