FILTER COOLANT SPIN ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER COOLANT SPIN ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBW5200
  • Mfr. Model # BW5200
  • UNSPSC # 40161502
  • CATALOGUE PAGE # 3129
  • Shipping Weight 2.67 lbs

Product Details

Microlite coolant spin-on with BTE Formula contains ten units BTE. 11/16-16 thread. Outside diameter is 3-11/16 inches and length is 5-13/32 inches. Gasket included.

Technical Specs

  • Includes Flow Control Orifice That Meters Flow of Coolant Through Filter to Allow Coolant Additives to Be Released in the Amount Required to Maintain Proper System Balance for Up to 150,000 Miles of Service, G381-A I Gasket
  • Height 5-13/32"
  • Item Coolant Filter
  • Length 5-13/32"
  • Outside Dia. 3-11/16"
  • Width 3-11/16"
  • Air Filter Design Spin-On
  • Description/Special Features Controlled Release Coolant Spin-on with BTE Formula

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list