Skip Content
FILTER COOLANT SPIN ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER COOLANT SPIN ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBW5076
  • Mfr. Model # BW5076
  • UNSPSC # 40161502
  • CATALOGUE PAGE # 3125
  • Shipping Weight 2.09 lbs

Product Details

Microlite coolant spin-on with BTA PLUS Formula. Maintenance filter for systems with 52-70 gallons capacity. Contains 23 units BTA PLUS. Thread is 11/16-16. Outside diameter is 3-11/16 inches and length is 7-3/16 inches. Gasket included.

Technical Specs

  • Height 7-5/32"
  • Includes 23 Units BTA PLUS, G381-A I Gasket
  • Length 7-5/32"
  • Item Coolant Filter
  • Width 3-11/16"
  • Outside Dia. 3-11/16"
  • Description/Special Features Coolant Spin-on with BTA PLUS Formula
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list