FILTER CLOTH INTERNAL W/GSKT FR 4GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CLOTH INTERNAL W/GSKT FR 4GA

NORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRN8051
  • Mfr. Model # N8051
  • UNSPSC # 41103306
  • CATALOGUE PAGE # 2895
  • Shipping Weight 1.0 lbs

Product Details

Cloth internal filter. For use with 4-gallon units.

Technical Specs

  • For Use With 4 Gallon
  • Item Cloth Internal Filter
  • Includes (1) Standard Cloth Filter for 4 gal. Vacuum
  • Length 13.75"
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list