FILTER CELL/POLY (80/20) 20IN 2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CELL/POLY (80/20) 20IN 2X4

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTS2X4-0001
  • Mfr. Model # S2X4-0001
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Application Welding, Grinding, Deburring, Sanding
  • Item Cartridge Filter
  • Package Quantity 1
  • Characteristics 99.7% @ 0.5 Micron
  • For Use With DD-2X4-015N1-WGD, DD-2X4-030N2-WGD, DD-2X4-030N4-WGD, DD-2X4-015N1-SPR, DD-2X4-030N2-SPR, DD-2X4-030N4-SPR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list