Skip Content
FILTER CARTRIDGE,STEAM,FOUNTAIN,5 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CARTRIDGE,STEAM,FOUNTAIN,5 M

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TFD4
  • Mfr. Model # 6TFD4
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Application Food Service
  • For Use With Mfr. No. EV9259-24, EV9272-41
  • Item Filter Cartridge
  • Standards NSF 42
  • Height 3"
  • Max. Temp. 100 Degrees F
  • Max. Pressure 125 PSI
  • Service Life 6000 gal.
  • Fits Brand Everpure
  • Filter Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list