Skip Content
FILTER CARTRIDGE,PAPER,2 MICRONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER CARTRIDGE,PAPER,2 MICRONS

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JRC6
  • Mfr. Model # 5JRC6
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • For Use With Common PD Blower Filter Housings
  • For Use with Blower No. -
  • Inside Dia. (In.) 4
  • Height (In.) 2
  • Item Filter Cartridge
  • Includes -
  • Outside Dia. (In.) 5-13/16
  • Compressor HP -
  • Type Replacement
  • Element Material Paper
  • Outlet Size -
  • Filtration Efficiency Over 99% at 2 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list