Skip Content
FILTER,CARTRIDGE,HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER,CARTRIDGE,HEPA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4TB93
  • Mfr. Model # 4TB93
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

For use with DTN4YE65, DTN1UG91, DTN3VE18, 19, 20 and 21. HEPA type. Cartridge filter. 1 per package.

Technical Specs

  • Filter Type Optional Filtration
  • For Use With DTN4YE65, DTN1UG91, DTN3VE18, 19, 20 & 21
  • Item Cartridge Filter
  • Efficiency HEPA
  • Height 6-1/2"
  • Width 7"
  • Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list