Skip Content
FILTER CARTRIDGE,DISHWASHER,5 MICRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER CARTRIDGE,DISHWASHER,5 MICRO

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WFH5
  • Mfr. Model # 5WFH5
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Technical Specs

  • Application Food Service
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Item Filter Cartridge
  • Standards NSF 42
  • For Use With Mfr. No. EV9799-11
  • Height 9-3/4"
  • Max. Temp. 150 Degrees F
  • Max. Pressure 125 psi
  • Filter Cartridges Sub-Category Specialty Cartridges
  • Service Life 60,000 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list