Skip Content
FILTER CARTRIDGE 50 MICRONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE 50 MICRONS

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAY3
  • Mfr. Model # 4PAY3
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Application Sediment
  • Item Filter Cartridge
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Height 9-3/4"
  • For Use With 10" Big Blue Housings
  • Inside Dia. 1"
  • Max. Temp. 125 Degrees F
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Filter Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list