FILTER CARTRIDGE,50 MICRONS,11 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,50 MICRONS,11 5/8

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EDB6
  • Mfr. Model # 1EDB6
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Chlorine Taste and Odor with Phosphate Crystals
  • For Use With Quick Change Filter Systems
  • Item Filter Cartridge
  • Height 8-7/8"
  • Max. Temp. 125 Degrees F
  • Service Life 1700 gal.
  • Fits Brand Pentek
  • Max. Pressure 125 PSI
  • Filter Diameter 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list