Skip Content
FILTER CARTRIDGE,5 MICRONS,9 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,5 MICRONS,9 3/4 IN

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PCC2
  • Mfr. Model # 4PCC2
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Reduces Lead, Cyst, Chlorine Taste and Odor
  • Item Filter Cartridge
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • For Use With 10" Housings
  • Height 9-3/4"
  • Inside Dia. 1"
  • Max. Temp. 180 Degrees F
  • Series CFB Plus
  • Standards NSF 42
  • Service Life 10,000 gal.
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Filter Diameter 2-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list