Skip Content
FILTER CARTRIDGE,5 MICRONS,20 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,5 MICRONS,20 IN L

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PCD2
  • Mfr. Model # 4PCD2
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Application Reduces and Removes Chlorine Taste and Odor, Dirt, Sand and Sediment
  • Microns 5
  • Item Filter Cartridge
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Height 20"
  • For Use With 20" Big Blue Housings
  • Flow Rate 4 gpm
  • Inside Dia. 1"
  • Max. Temp. 180 Degrees F
  • Outside Dia. 4-5/8"
  • Standards NSF 42
  • Reduces Chlorine, Taste, Odor and Sediment
  • Series EP
  • Filter Media Carbon Block
  • Service Life 40,000 gal.
  • Filter Cartridges Sub-Category Carbon Filter Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List