FILTER CARTRIDGE,5 MICRONS,2 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,5 MICRONS,2 GPM

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RKE9
  • Mfr. Model # 6RKE9
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Reduces Chlorine Taste and Odor, Filter Sediment and Dirt
  • Item Filter Cartridge
  • For Use With 5" Housings
  • Height 4-7/8"
  • Max. Temp. 125 Degrees F
  • Inside Dia. 1"
  • Series C2
  • Max. Pressure 15 psi
  • Service Life 1250 gal.
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Filter Diameter 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list