FILTER CARTRIDGE ,5 MICRONS,1 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CARTRIDGE ,5 MICRONS,1 GPM

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG34D334
  • Mfr. Model # 34D334
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Application Coffee and Tea
  • For Use With Mfr. No. EV4339-23
  • Item Filter Cartridge
  • Standards NSF42
  • Max. Temp. 86 Degrees F
  • Height 18-9/16"
  • Max. Pressure 116 PSI
  • Service Life 1900 gal.
  • Fits Brand Everpure
  • Filter Diameter 5-23/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list