Skip Content
FILTER CARTRIDGE,40 MICRONS,9 7/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,40 MICRONS,9 7/8 I

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NET2
  • Mfr. Model # 1NET2
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With 10" Filter Housings
  • Application High Temperature Liquid Filtration For Solids, Sediment
  • Item Filter Cartridge
  • Microns 40
  • Flow Rate 10 gpm
  • Inside Dia. 1"
  • Height 9-7/8"
  • Outside Dia. 2-1/2"
  • Max. Temp. 300 Degrees F
  • Filter Media 304 Stainless Steel
  • Reduces Solids and Sediment
  • Max. Pressure 60 psi
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List