Skip Content
FILTER CARTRIDGE 350M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER CARTRIDGE 350M

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55B011
  • Mfr. Model # 55B011
  • UNSPSC # 40161809
  • CATALOGUE PAGE # 2904
  • Shipping Weight 0.62 lbs

Technical Specs

  • For Use With Mfr. No. BCK300CS, BCK600CS
  • Colour Blue
  • Depth (In.) 4
  • Item Reusable 350 Micron Filter Cartridge
  • Height (In.) 10
  • Material Cloth
  • Package Quantity 1
  • Width (In.) 4
  • Container Size Small
  • Removes Particles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list