Skip Content
FILTER CARTRIDGE,20 MICRONS,9-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,20 MICRONS,9-3/4IN

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XUV2
  • Mfr. Model # 6XUV2
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • For Use With Mfr. No. QC10-GAC
  • Application Water
  • Item Filter Cartridge
  • Microns 20
  • Standards NSF
  • Reduces Chlorine, Taste, Odor
  • Flow Rate 0.75 gpm
  • Height 9-3/4"
  • Max. Temp. 100 Degrees F
  • Outside Dia. 2-5/16"
  • Max. Pressure 125 PSI
  • Fits Brand Pentek
  • Service Life 2500 gal.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List