Skip Content
FILTER CARTRIDGE 100M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER CARTRIDGE 100M

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55B012
  • Mfr. Model # 55B012
  • UNSPSC # 40161809
  • CATALOGUE PAGE # 2904
  • Shipping Weight 0.441 lbs

Technical Specs

  • Colour White
  • Depth (In.) 4"
  • Height (In.) 10"
  • Item Disposable Nylon Mesh Filter 100 Microns
  • For Use With Bck600
  • Type 100 Micron
  • Material Cloth
  • Package Quantity 1
  • Width (In.) 4"
  • Construction Nylon
  • Container Size Small
  • Removes Particles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list