Skip Content
FILTER CARTRIDGE,10 MICRONS,20 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILTER CARTRIDGE,10 MICRONS,20 IN L

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PCD3
  • Mfr. Model # 4PCD3
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Item Filter Cartridge
  • Application Reduces and Removes Chlorine Taste and Odor, Dirt, Sand and Sediment
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Inside Dia. 1"
  • For Use With 20" Housings
  • Height 20"
  • Max. Temp. 180 Degrees F
  • Series EPM
  • Standards NSF 42
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Service Life 6000 gal.
  • Filter Diameter 2-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list