Skip Content
FILTER CARTRIDGE,10 MICRONS,10 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,10 MICRONS,10 IN L

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PCA4
  • Mfr. Model # 4PCA4
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Filter Cartridge
  • Application Sediment
  • For Use With 10" Housings
  • Height 10"
  • Inside Dia. 1"
  • Max. Temp. 180 Degrees F
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list