FILTER CARTRIDGE,1 MICRONS,20 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,1 MICRONS,20 IN L

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PCA6
  • Mfr. Model # 4PCA6
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Sediment
  • Item Filter Cartridge
  • Height 20"
  • For Use With 20" Housings
  • Inside Dia. 1"
  • Max. Temp. 180 Degrees F
  • Filter Cartridges Sub-Category Solid Cartridges
  • Filter Diameter 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list