Skip Content
FILTER CARTRIDGE,0.5 MICRONS,11 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER CARTRIDGE,0.5 MICRONS,11 5/8

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECZ8
  • Mfr. Model # 1ECZ8
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Quick Change Filter Systems
  • Application Chlorine Taste and Odor, Sediment, Lead, Atrazine, Lindane, Cyst, and Turbidity
  • Item Filter Cartridge
  • Standards NSF 42
  • Height 8-7/8"
  • Max. Temp. 125 Degrees F
  • Service Life 500 gal.
  • Fits Brand Pentek
  • Max. Pressure 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list