FILTER CARTIDGE,PAPER,7-1/8 ID,10-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CARTIDGE,PAPER,7-1/8 ID,10-3

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTL2
  • Mfr. Model # 6WTL2
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Height (In.) 5-1/8
  • Inside Dia. (In.) 7-1/8
  • For Use with Blower No. Common PD Blower Filter Housings
  • Item Filter Cartidge
  • Outside Dia. (In.) 10-3/16
  • Element Material Paper
  • Type Replacement
  • Filtration Efficiency Over 99% at 2 microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list