FILTER CART CLEANSTREAM ABR RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CART CLEANSTREAM ABR RESIST

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC903-80
  • Mfr. Model # 903-80
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1626
  • Shipping Weight 1.39 lbs

Product Details

Cartridge filter. Cleanstream abrasive resistant HEPA.

Technical Specs

  • Item Cleanstream(R) HEPA Abrasive Resistant Wet/Dry
  • Efficiency HEPA
  • Includes (3) pk filter
  • Height 6.55"
  • Bag Type Y
  • Material Gortex
  • Filter Type Cartridge Filter
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list