Skip Content
FILTER CABIN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER CABIN AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFCAF24003XL
  • Mfr. Model # CAF24003XL
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Height 0.98"
  • Width 10.63"
  • Length 10.70"
  • Description/Special Features Fleet managers and regulators are always trying to improve safety. Breathing cleaner cabin air may help drivers be more alert so they can finish their routes safely. Quality air filters can help remove allergens. dust and particulate matter that can irritate the eyes. nose and throat.A clean. healthy cabin can also be a great way to recruit qualified drivers. who are becoming increasingly harder to attract and retain. Luber-finer cabin air filters help improve the quality of a driver's home away from home.
  • Item Cabin Air Filter (Carbon)
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list