FILTER CABIN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER CABIN AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFCAF1783
  • Mfr. Model # CAF1783
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Height 0.79"
  • Length 10.35"
  • Width 5.61"
  • Description/Special Features The air quality inside cars on most roads is even worse than the outside air. That's because the heating. air conditioning and vent system has the effect of concentrating contaminants inside the passenger cabin when it draws in outside air and the windows are closed.Luber-finer cabin air filters do for the passenger compartment of your car what heating and air conditioning filters do for your home - they filter and clean the air before you breathe. Luber-finer cabin air filters are designed to meet form. fit and function characteristics for the applications.Like other filters on your car. cabin air filters need to be changed at routine intervals. Refer to your owner's manual for the recommended filter changing interval procedure or see a professional mechanic.
  • Item Cabin Air Filter
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list