!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR FILTER, CABIN, CONTAMINANT-REMOVING, 10.87 X 8.35 X 2.05 IN, 10.87 IN DIA, ACTIVATED CARBON

AIR FILTER, CABIN, CONTAMINANT-REMOVING, 10.87 X 8.35 X 2.05 IN, 10.87 IN DIA, ACTIVATED CARBON

FRAM

AIR FILTER, CABIN, CONTAMINANT-REMOVING, 10.87 X 8.35 X 2.05 IN, 10.87 IN DIA, ACTIVATED CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER, CABIN, CONTAMINANT-REMOVING, 10.87 X 8.35 X 2.05 IN, 10.87 IN DIA, ACTIVATED CARBON

AIR FILTER, CABIN, CONTAMINANT-REMOVING, 10.87 X 8.35 X 2.05 IN, 10.87 IN DIA, ACTIVATED CARBON

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMCF8770A
  • Mfr. Model # CF8770A
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Product Details

Freshen the interior air quality of any vehicle with this cabin air filter, which eliminates contaminants from the ventilation system. Measuring 10.87 inches in length, 8.35 inches in width, 2.05 inches in height, and 10.87 inches in outside diameter, this air filter uses baking soda and activated carbon to filter up to 98% of dust and odours.

Technical Specs

  • Item FreshBreeze Cabin Air Filters
  • Width 8.35"
  • Outside Dia. 10.87"
  • Height 2.05"
  • Length 10.87"
  • Description/Special Features 98% Filter Efficiency, Odor Absorption - Arm and Hammer(R) baking soda combined with carbon embedded into the filter assist in cleaning outside air flowing through the vehicle's ventilation system

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list