FILTER CABIN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CABIN AIR

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCF8726A
  • Mfr. Model # CF8726A
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item FreshBreeze Cabin Air Filters
  • Width 4.45"
  • Length 8.9"
  • Outside Dia. 8.90"
  • Height 0.71"
  • Description/Special Features 98% Filter Efficiency, Odor Absorption - Arm and Hammer(R) baking soda combined with carbon embedded into the filter assist in cleaning outside air flowing through the vehicle's ventilation system

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list