Skip Content
FILTER CABIN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER CABIN AIR

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCF10742
  • Mfr. Model # CF10742
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item FreshBreeze Cabin Air Filters
  • Width 8.81"
  • Outside Dia. 10.05"
  • Length 10.05"
  • Description/Special Features Premium Efficiency - Filters 98% of dust, pollen and other contaminants, Odor Absorption - Arm and Hammer baking soda combined with carbon embedded into the filter assist in cleaning outside air flowing through the vehicle's ventilation system.
  • Height 0.77"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list