!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CABIN AIR FILTER, 12.253 X 8.392 X 1.182 IN, DIAMETER 12 1/4 IN

CABIN AIR FILTER, 12.253 X 8.392 X 1.182 IN, DIAMETER 12 1/4 IN

FRAM

CABIN AIR FILTER, 12.253 X 8.392 X 1.182 IN, DIAMETER 12 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABIN AIR FILTER, 12.253 X 8.392 X 1.182 IN, DIAMETER 12 1/4 IN

CABIN AIR FILTER, 12.253 X 8.392 X 1.182 IN, DIAMETER 12 1/4 IN

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMCF10364
  • Mfr. Model # CF10364
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs
Suggested Replacement Product
ELEMENT CABIN AIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.46 / EACH

EHC: EHC :

Product Details

This cabin air filter measures 12.253 x 8.392 x 1.182 inches. Made with an outside diameter of 12 1/4, this air filter utilizes baking soda and carbon to filter odours from vehicles.

Technical Specs

  • Item FreshBreeze Cabin Air Filters
  • Width 8.392"
  • Outside Dia. 12.25"
  • Height 1.182"
  • Length 12.253"
  • Description/Special Features Filters Up to 98% of Dust, Pollen and Other Contaminants1, FRAM Fresh Breeze Cabin Air Filters can Keep Up to 98% of Road Dust and Pollen Particles From Entering Your Vehicle to Improve Your Driving Comfort. Plus, It's the only Cabin Air Filter with Arm and Hammer Baking Soda and Activated Carbon Embedded in the Filter Media That can Help Remove Odors Flowing Through the Vehicle Ventilation System.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list