FILTER CABIN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER CABIN AIR

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCF10133
  • Mfr. Model # CF10133
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item FreshBreeze Cabin Air Filters
  • Length 7.841"
  • Outside Dia. 7.84"
  • Width 7.841"
  • Description/Special Features Filters Up to 98% of Dust, Pollen and Other Contaminants1, FRAM Fresh Breeze Cabin Air Filters can Keep Up to 98% of Road Dust and Pollen Particles From Entering Your Vehicle to Improve Your Driving Comfort. Plus, It's the only Cabin Air Filter with Arm and Hammer Baking Soda and Activated Carbon Embedded in the Filter Media That can Help Remove Odors Flowing Through the Vehicle Ventilation System.
  • Height 0.749"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list