Skip Content
FILTER CAB AIR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER CAB AIR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA30064
  • Mfr. Model # PA30064
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Height 2-3/16"
  • Item Cabin Air Filter
  • Length 23-11/16"
  • Width 9"
  • Includes (2) A. Gasket Attached
  • Air Filter Design Element Only, Rectangular
  • Description/Special Features Cab Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list