Skip Content
FILTER BOX STYLE MERV14 20X20X4 3/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER BOX STYLE MERV14 20X20X4 3/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21646
  • Mfr. Model # 21646
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 11.0 lbs

Product Details

Geopleat high efficiency box style filter. Merv 14 (95%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 20 inches H x 20 inches W x 4 inches D. Case qty.,

Technical Specs

  • Item Filter Box Style
  • Max. Temp. 150 Degrees F
  • Material Plastic
  • MERV 14
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Width 20"
  • Nominal Height 20"
  • Nominal Depth 4"
  • Filter Efficiency Medium Efficiency
  • Final Resistance 1.5" WC
  • Nominal Filter Size 20x20x4
  • Initial Resistance 0.39" WC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List