Skip Content
FILTER BOX STYLE MERV13 24X24X4 3/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILTER BOX STYLE MERV13 24X24X4 3/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21640
  • Mfr. Model # 21640
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 15.0 lbs

Product Details

Geopleat hgih efficiency box style filter. Merv 13 (85%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 24 inches H x 24 inches W x 4 inches D. Case qty.,

Technical Specs

  • Height (In.) 24
  • Depth (In.) 4
  • For Use With GGS2HNR8
  • Type Box Style - Merv 13 (85%)
  • Width (In.) 24
  • MERV 13

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List