Skip Content
FILTER BOX STYLE MERV13 20X20X4 3/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER BOX STYLE MERV13 20X20X4 3/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21638
  • Mfr. Model # 21638
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 11.0 lbs

Product Details

Geopleat high efficiency box style filter. Merv 13 (85%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 20 inches H x 20 inches W x 4 inches D. Case qty.,

Technical Specs

  • MERV 13
  • Item Filter Box Style
  • Standards ASHRAE 52.2-2007 Test Standard
  • Max. Temp. 150 Degrees F
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 4"
  • Final Resistance 1.5" WC
  • Initial Resistance 0.33" WC
  • Nominal Filter Size 20x20x4
  • Air Filter Item Air Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list