Skip Content
FILTER BOX STYLE MERV13 12X24X4 3/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER BOX STYLE MERV13 12X24X4 3/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21637
  • Mfr. Model # 21637
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 9.0 lbs

Product Details

Geopleat high efficiency box style filter. Merv 13 (85%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 12 inches H x 24 inches W x 4 inches D. Case qty.,

Technical Specs

  • Item Filter Box Style
  • Max. Temp. 150 Degrees F
  • Material Plastic
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Width 12"
  • MERV 13
  • Nominal Height 24"
  • Nominal Depth 4"
  • Filter Efficiency Medium Efficiency
  • Nominal Filter Size 24x12x4
  • Initial Resistance 0.33" WC
  • Final Resistance 1.5" WC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list