Skip Content
FILTER BOX STYLE MERV11 20X20X4 3/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER BOX STYLE MERV11 20X20X4 3/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21630
  • Mfr. Model # 21630
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 11.0 lbs

Product Details

Geopleat high efficiency box style filter. Merv 11 (65%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 20 inches H x 20 inches W x 4 inches D. Case qty.,

Technical Specs

  • Item Filter Box Style
  • Material Plastic
  • MERV 11
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Depth 4"
  • Nominal Height 20"
  • Nominal Width 20"
  • Filter Efficiency Low Efficiency
  • Initial Resistance 0.24" WC
  • Nominal Filter Size 20x20x4
  • Final Resistance 1.5" WC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List