FILTER BAG,SIZE 12,100 MICRONS,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,SIZE 12,100 MICRONS,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUT6
  • Mfr. Model # 1EUT6
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 2.04 lbs

Product Details

Use a pipe clamp to secure bag onto existing pipe, with no filter housing required. Suitable for tank car filling, drum loading, and mixing chemicals.Maximum temperature: 100 degree F. Pkg of 5. Polyester and Polypropylene Felt.Synthetic fibers have a glazed exterior to minimize fiber migration.

Technical Specs

  • Finish Glazed
  • Height 33"
  • Item Filter Bag
  • Material Polyester
  • Max. Flow 50 GPM
  • Max. Temp. 100 Degrees F
  • Microns 100
  • Standards FDA Complaint
  • Diameter 7"
  • Basic Material Felt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list