!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTER BAG,SIZE 11,5 MICRONS,PK 5

FILTER BAG,SIZE 11,5 MICRONS,PK 5

APPROVED VENDOR

FILTER BAG,SIZE 11,5 MICRONS,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER BAG,SIZE 11,5 MICRONS,PK 5

FILTER BAG,SIZE 11,5 MICRONS,PK 5

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1EUP6
  • Mfr. Model # 1EUP6
  • UNSPSC # 40161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Use a pipe clamp to secure bag onto existing pipe, with no filter housing required. Suitable for tank car filling, drum loading, and mixing chemicals.Maximum temperature: 100 degree F. Pkg of 5. Polyester and Polypropylene Felt.Synthetic fibers have a glazed exterior to minimize fiber migration.

Technical Specs

  • Item Filter Bag
  • Material Polyester
  • Standards FDA Complaint
  • Diameter 7"
  • Finish Glazed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list